Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636210-BR Self Drill Screw Hex #8 1/2 Inch Length - Pack Of 10000

£229.31  / €254.79

In Stock
Brand:
Porteous
Model:
636210-BR
Item:
AA2JWD
Cross Reference:
10M935
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

1/4"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.347"

Head Height

0.143"

Head Type

Hex Washer

Length

1/2"

Material

1018-1022 Steel

Size

#8

System of Measurement

Inch

Ship weight (kg)
15.13
Ship height (cm)
15.24
Ship length (cm)
26.67
Ship width (cm)
26.67
HS code
7318120000