Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636202-BR Self Drill Screw Hex #6 1/2 Inch Length - Pack Of 15000

£277.71  / €308.57

In Stock
Brand:
Porteous
Model:
636202-BR
Item:
AA2JWC
Cross Reference:
10M934
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

1/4"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.328"

Head Height

0.118"

Head Type

Hex Washer

Length

1/2"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Ship weight (kg)
17.69
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000