Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636200-BR Self Drill Screw Hex #6 3/8 Inch Length - Pack Of 20000

£416.19  / €462.43

In Stock
Brand:
Porteous
Model:
636200-BR
Item:
AA2JWB
Cross Reference:
10M933
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

1/4"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.328"

Head Height

0.118"

Head Type

Hex Washer

Length

3/8"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Ship weight (kg)
18.14
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000