Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

JAMCO ZC360-P6-GP 3-sided Stock Cart 3000 Lb. 60 Inch Length

£786.09  / €873.43

In Stock
Brand:
Jamco
Model:
ZC360-P6-GP
Item:
AF6AZX
Cross Reference:
9UN97
JAMCO

Product Specifications:

More Information
Item

3-Sided Stock Cart

Caster Dia.

6"

Caster Material

Phenolic

Caster Type

(2) Swivel, (2) Rigid

Caster Width

2"

Color

Gray

Construction

Steel

Distance Between Shelves

15"

Finish

Powder Coated

Gauge

12

Load Capacity

3000 lb.

Mesh Size

48"

Number of Shelves

3

Overall Height

57"

Overall Length

60"

Overall Width

30"

Shelf Length

60"

Shelf Width

30"

Ship weight (kg)
166.01
Ship height (cm)
182.88
Ship length (cm)
81.28
Ship width (cm)
152.40
HS code
9403200030
Country of Origin
United States