Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS P50030-PK Self Drilling Screw Bugle #6 1 1/4 Inch Pk1150

£52.11  / €57.90

In Stock
Brand:
Porteous
Model:
P50030-PK
Item:
AA2JVV
Cross Reference:
10M911
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Phosphate

Head Dia.

0.334"

Head Type

Bugle

Length

1-1/4"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Ship weight (kg)
2.36
Ship height (cm)
12.50
Ship length (cm)
13.49
Ship width (cm)
11.51
HS code
7318120000