Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS P50020-PK Self Drill Screw #6 1 1/8 Inch - Pack Of 1200

£49.30  / €54.78

In Stock
Brand:
Porteous
Model:
P50020-PK
Item:
AA2JVU
Cross Reference:
10M910
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Phosphate

Head Dia.

0.334"

Head Type

Bugle

Length

1-1/8"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Ship weight (kg)
2.36
Ship height (cm)
12.50
Ship length (cm)
13.49
Ship width (cm)
11.51
HS code
7318120000