Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS P49288-PK Self Drill Screw Hex 1/4 3/4 Inch Length Pk 175

£48.29  / €53.66

In Stock
Brand:
Porteous
Model:
P49288-PK
Item:
AA2JVT
Cross Reference:
10M909
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

3/8"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.519"

Head Height

0.253"

Head Type

Hex Washer

Length

3/4"

Material

1018-1022 Steel

Size

1/4"

System of Measurement

Inch

Ship weight (kg)
2.36
Ship height (cm)
12.50
Ship length (cm)
13.49
Ship width (cm)
11.51
HS code
7318120000