Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS P49264-PK Self Drill Screw Hex #12 2 Inch Length - Pack Of 275

£51.49  / €57.21

In Stock
Brand:
Porteous
Model:
P49264-PK
Item:
AA2JVM
Cross Reference:
10M904
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

5/16"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.431"

Head Height

0.206"

Head Type

Hex Washer

Length

2"

Material

1018-1022 Steel

Size

#12

System of Measurement

Inch

Ship weight (kg)
2.36
Ship height (cm)
12.50
Ship length (cm)
13.49
Ship width (cm)
11.51
HS code
7318120000