Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS P49242-PK Self Drill Screw Hex #10 3/4 Inch - Pack Of 725

£56.71  / €63.01

In Stock
Brand:
Porteous
Model:
P49242-PK
Item:
AA2JVC
Cross Reference:
10M894
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

5/16"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.413"

Head Height

0.163"

Head Type

Hex Washer

Length

3/4"

Material

1018-1022 Steel

Size

#10

System of Measurement

Inch

Ship weight (kg)
2.36
Ship height (cm)
12.50
Ship length (cm)
13.49
Ship width (cm)
11.51
HS code
7318120000