Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS P49220-PK Self Drill Screw Hex #8 1 1/4 Inch Pk 700

£47.14  / €52.38

In Stock
Brand:
Porteous
Model:
P49220-PK
Item:
AA2JUY
Cross Reference:
10M890
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

1/4"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.347"

Head Height

0.143"

Head Type

Hex Washer

Length

1-1/4"

Material

1018-1022 Steel

Size

#8

System of Measurement

Inch

Ship weight (kg)
2.36
Ship height (cm)
12.50
Ship length (cm)
13.49
Ship width (cm)
11.51
HS code
7318120000