Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

BRADY 7287PLS Chemical Label Polyester 2 Inch H - Pack Of 25

£17.78  / €19.75

In Stock
Brand:
Brady
Model:
7287PLS
Item:
AF4VBE
Cross Reference:
9LCP1
BRADY

Product Specifications:

More Information
Item

Chemical Label

Height

2"

Legend/Background Color

Green, Red, Black/White, Yellow

Material

Polyester

Width

2-7/8"

Ship weight (kg)
0.03
Ship height (cm)
1.27
Ship length (cm)
7.62
Ship width (cm)
5.08
HS code
4911998000
Country of Origin
United States