Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS P50050-PG Self Drill Screw Bugle #6 1 7/8 Inch Pk165

£11.58  / €12.87

In Stock
Brand:
Porteous
Model:
P50050-PG
Item:
AA2JUP
Cross Reference:
10M866
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Phosphate

Head Dia.

0.334"

Head Type

Bugle

Length

1-7/8"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Ship weight (kg)
0.49
Ship height (cm)
4.98
Ship length (cm)
14.99
Ship width (cm)
11.00
HS code
7318120000