Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS P50040-PG Self Drill Screw Bugle #6 1 5/8 Inch - Pack Of 180

£11.10  / €12.33

In Stock
Brand:
Porteous
Model:
P50040-PG
Item:
AA2JUN
Cross Reference:
10M865
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Phosphate

Head Dia.

0.334"

Head Type

Bugle

Length

1-5/8"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Ship weight (kg)
0.49
Ship height (cm)
4.98
Ship length (cm)
14.99
Ship width (cm)
11.00
HS code
7318120000