Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS P49288-PG Self Drill Screw Hex 1/4 2 Inch Length - Pack Of 35

£10.87  / €12.08

In Stock
Brand:
Porteous
Model:
P49288-PG
Item:
AA2JUK
Cross Reference:
10M862
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

3/8"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.519"

Head Height

0.253"

Head Type

Hex Washer

Length

2"

Material

1018-1022 Steel

Size

1/4"

System of Measurement

Inch

Ship weight (kg)
0.49
Ship height (cm)
4.98
Ship length (cm)
14.99
Ship width (cm)
11.00
HS code
7318120000