Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS P49286-PG Self Drill Screw Hex 1/4 1 1/2 Inch Pack Of 45

£10.94  / €12.16

In Stock
Brand:
Porteous
Model:
P49286-PG
Item:
AA2JUJ
Cross Reference:
10M861
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

3/8"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.519"

Head Height

0.253"

Head Type

Hex Washer

Length

1-1/2"

Material

1018-1022 Steel

Size

1/4"

System of Measurement

Inch

Ship weight (kg)
0.49
Ship height (cm)
4.98
Ship length (cm)
14.99
Ship width (cm)
11.00
HS code
7318120000