Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS P49244-PG Self Drill Screw Hex #10 1 Inch Length - Pack Of 120

£11.64  / €12.94

In Stock
Brand:
Porteous
Model:
P49244-PG
Item:
AA2JTW
Cross Reference:
10M849
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

5/16"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.413"

Head Height

0.163"

Head Type

Hex Washer

Length

1"

Material

1018-1022 Steel

Size

#10

System of Measurement

Inch

Ship weight (kg)
0.49
Ship height (cm)
4.98
Ship length (cm)
14.99
Ship width (cm)
11.00
HS code
7318120000