Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

ACCUFORM SIGNS MADM983VP Admittance Sign 7 x 10 Inch Black/white Plastic

£7.41  / €8.23

In Stock
Brand:
Accuform Signs
Model:
MADM983VP
Item:
AF4QEJ
Cross Reference:
9F958
ACCUFORM SIGNS

Product Specifications:

More Information
Item

Admittance Sign

Height

7"

Language

English

Legend Style

Text

Legend/Background Color

Black/White

Material

Plastic

Mounting Style

Surface

Width

10"

Ship weight (kg)
0.06
Ship height (cm)
0.15
Ship length (cm)
25.40
Ship width (cm)
17.78
HS code
4911998000
Country of Origin
United States