Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

YELLOW JACKET 29260 Charging Hose Blue 60 In

£37.92  / €42.13

In Stock
Brand:
Yellow Jacket
Model:
29260
Item:
AA2JRU
Cross Reference:
10M803
YELLOW JACKET

Product Specifications:

More Information
Item

Charging Hose

Angle

0 Degrees

Burst Pressure

4000 PSI

Color

Blue

Connection Size

1/4" Female

Fitting Material

Brass

Hose Material

Rubber

Length

60 In.

Number of Hoses

1

Type

Refrigeration and Air Conditioning

Working Pressure

800 PSI

Ship weight (kg)
0.37
Ship height (cm)
4.83
Ship length (cm)
25.40
Ship width (cm)
19.56
HS code
4009420050
Country of Origin
United States