Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

APPROVED VENDOR S6.51602402.PL.DAR Threaded Rod Stainless Steel 5/16-24 x 2 Feet

£6.21  / €6.90

In Stock
Brand:
Approved Vendor
Model:
S6.51602402.PL.DAR
Item:
AA2JQA
Cross Reference:
10L844

Product Specifications:

More Information
Item

Threaded Rod

Class

1A

Material

316 Stainless Steel

Overall Length

2 ft.

Rockwell Hardness

Not Rated

Tensile Strength

70,000 psi

Thread Direction

Right Hand

Thread Size

5/16-24

Thread Type

UNF

Yield Strength

45,000 PSI

Ship weight (kg)
0.28
Ship height (cm)
4.57
Ship length (cm)
68.58
Ship width (cm)
4.57
HS code
7318155030
Country of Origin
United States