Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WESTWARD 10L294 Depressed Center Wheel T27 9 x 1/4 x 5/8-11 Za

£11.44  / €12.71

In Stock
Brand:
Westward
Model:
10L294
Item:
AA2JJY
WESTWARD

Product Specifications:

More Information
Item

Depressed Center Wheel

Abrasive Material

Zirconium Aluminum Oxide

Arbor Size

5/8"-11

Diameter

9"

Grade

Very Coarse

Grit

24

Max. RPM

6600

Thickness

1/4"

Type

Type 27

Wheel Type

Grinding

Ship weight (kg)
0.71
Ship height (cm)
24.38
Ship length (cm)
30.23
Ship width (cm)
24.38
HS code
6804221000
Country of Origin
China