Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WESTWARD 10L239 Depressed Center Wheel T27 4 x 0.0625 x 5/8 Za

£0.89  / €0.99

In Stock
Brand:
Westward
Model:
10L239
Item:
AA2JJH
WESTWARD

Product Specifications:

More Information
Item

Depressed Center Wheel

Abrasive Material

Zirconium Aluminum Oxide

Arbor Size

5/8"

Diameter

4"

Grade

Coarse

Grit

46

Max. RPM

15,200

Thickness

1/16"

Type

Type 27

Wheel Type

Cut Off

Ship weight (kg)
0.04
Ship height (cm)
10.92
Ship length (cm)
23.88
Ship width (cm)
9.91
HS code
8202390080
Country of Origin
China