Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WESTWARD 10L228 Depressed Center Wheel T27 5 x 0.045 x 7/8 Za

£1.14  / €1.27

In Stock
Brand:
Westward
Model:
10L228
Item:
AA2JJB
WESTWARD

Product Specifications:

More Information
Item

Depressed Center Wheel

Abrasive Material

Zirconium Aluminum Oxide

Arbor Size

7/8"

Diameter

5"

Grade

Medium

Grit

60

Max. RPM

12,200

Thickness

0.045"

Type

Type 27

Wheel Type

Cut Off

Ship weight (kg)
0.04
Ship height (cm)
12.95
Ship length (cm)
18.80
Ship width (cm)
13.21
HS code
8202390080
Country of Origin
China