Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WESTWARD 10L224 Depressed Center Wheel T27 9 x 1/4 x 5/8-11 Sc

£7.17  / €7.97

In Stock
Brand:
Westward
Model:
10L224
Item:
AA2JHY
WESTWARD

Product Specifications:

More Information
Item

Depressed Center Wheel

Abrasive Material

Silicon Carbide

Arbor Size

5/8"-11

Diameter

9"

Grade

Very Coarse

Grit

24

Max. RPM

6600

Thickness

1/4"

Type

Type 27

Wheel Type

Masonry Grinding

Ship weight (kg)
0.57
Ship height (cm)
23.37
Ship length (cm)
29.72
Ship width (cm)
24.38
HS code
6804221000
Country of Origin
China