Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WESTWARD 10L220 Depressed Center Wheel T27 4.5 x 1/4 x 5/8-11 Sc

£3.54  / €3.93

In Stock
Brand:
Westward
Model:
10L220
Item:
AA2JHX
WESTWARD

Product Specifications:

More Information
Item

Depressed Center Wheel

Abrasive Material

Silicon Carbide

Arbor Size

5/8"-11

Diameter

4-1/2"

Grade

Very Coarse

Grit

24

Max. RPM

13,300

Thickness

1/4"

Type

Type 27

Wheel Type

Masonry Grinding

Ship weight (kg)
0.11
Ship height (cm)
12.45
Ship length (cm)
26.67
Ship width (cm)
12.45
HS code
6804221000
Country of Origin
China