Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WESTWARD 10L218 Depressed Center Wheel T27 4 x 1/4 x 5/8 Sc

£1.83  / €2.03

In Stock
Brand:
Westward
Model:
10L218
Item:
AA2JHW
WESTWARD

Product Specifications:

More Information
Item

Depressed Center Wheel

Abrasive Material

Silicon Carbide

Arbor Size

5/8"

Diameter

4"

Grade

Very Coarse

Grit

24

Max. RPM

15,300

Thickness

1/4"

Type

Type 27

Wheel Type

Masonry Grinding

Ship weight (kg)
0.05
Ship height (cm)
10.67
Ship length (cm)
18.54
Ship width (cm)
10.41
HS code
6804221000
Country of Origin
China