Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WESTWARD 10L211 Depressed Center Wheel T27 4 x 1/8 x 5/8 Sc

£1.79  / €1.99

In Stock
Brand:
Westward
Model:
10L211
Item:
AA2JHT
WESTWARD

Product Specifications:

More Information
Item

Depressed Center Wheel

Abrasive Material

Silicon Carbide

Arbor Size

5/8"

Diameter

4"

Grade

Very Coarse

Grit

30

Max. RPM

15,200

Thickness

1/8"

Type

Type 27

Wheel Type

Masonry Cutting and Grinding

Ship weight (kg)
0.25
Ship height (cm)
10.92
Ship length (cm)
12.45
Ship width (cm)
10.41
HS code
6804221000
Country of Origin
China