Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WESTWARD 10L204 Depressed Center Wheel T27 7 x 0.0625 x 7/8 Sc

£1.42  / €1.58

In Stock
Brand:
Westward
Model:
10L204
Item:
AA2JHQ
WESTWARD

Product Specifications:

More Information
Item

Depressed Center Wheel

Abrasive Material

Silicon Carbide

Arbor Size

7/8"

Diameter

7"

Grade

Coarse

Grit

46

Max. RPM

8600

Thickness

1/16"

Type

Type 27

Wheel Type

Cut Off

Ship weight (kg)
0.14
Ship height (cm)
18.54
Ship length (cm)
19.05
Ship width (cm)
13.21
HS code
8202390080
Country of Origin
China