Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WESTWARD 10L180 Depressed Center Wheel T27 9 x 1/4 x 7/8 Ao

£6.14  / €6.82

In Stock
Brand:
Westward
Model:
10L180
Item:
AA2JHN
WESTWARD

Product Specifications:

More Information
Item

Depressed Center Wheel

Abrasive Material

Aluminum Oxide

Arbor Size

7/8"

Diameter

9"

Grade

Very Coarse

Grit

24

Max. RPM

6600

Thickness

1/4"

Type

Type 27

Wheel Type

Grinding

Ship weight (kg)
0.23
Ship height (cm)
18.29
Ship length (cm)
18.80
Ship width (cm)
11.68
HS code
6804221000
Country of Origin
China