Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WESTWARD 10L175 Depressed Center Wheel T27 5 x 1/4 x 5/8-11 Ao

£3.38  / €3.75

In Stock
Brand:
Westward
Model:
10L175
Item:
AA2JHM
WESTWARD

Product Specifications:

More Information
Item

Depressed Center Wheel

Abrasive Material

Aluminum Oxide

Arbor Size

5/8"-11

Diameter

5"

Grade

Very Coarse

Grit

24

Max. RPM

12,200

Thickness

1/4"

Type

Type 27

Wheel Type

Grinding

Ship weight (kg)
0.23
Ship height (cm)
12.95
Ship length (cm)
26.92
Ship width (cm)
13.21
HS code
6804221000
Country of Origin
China