Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WESTWARD 10L171 Depressed Center Wheel T27 4 x 1/4 x 5/8 Ao

£1.80  / €2.00

In Stock
Brand:
Westward
Model:
10L171
Item:
AA2JHL
WESTWARD

Product Specifications:

More Information
Item

Depressed Center Wheel

Abrasive Material

Aluminum Oxide

Arbor Size

5/8"

Diameter

4"

Grade

Very Coarse

Grit

24

Max. RPM

15,200

Thickness

1/4"

Type

Type 27

Wheel Type

Grinding

Ship weight (kg)
0.23
Ship height (cm)
10.92
Ship length (cm)
18.80
Ship width (cm)
11.43
HS code
6804221000
Country of Origin
China