Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WESTWARD 10L163 Depressed Center Wheel T27 9 x 1/8 x 5/8-11 Ao

£8.01  / €8.90

In Stock
Brand:
Westward
Model:
10L163
Item:
AA2JHH
WESTWARD

Product Specifications:

More Information
Item

Depressed Center Wheel

Abrasive Material

Aluminum Oxide

Arbor Size

5/8"-11

Diameter

9"

Grade

Very Coarse

Grit

30

Max. RPM

6600

Thickness

1/8"

Type

Type 27

Wheel Type

Cutting and Grinding

Ship weight (kg)
0.23
Ship height (cm)
23.88
Ship length (cm)
29.72
Ship width (cm)
24.13
HS code
8202390080
Country of Origin
China