Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

APPLETON ELECTRIC FS-1EXT Cast Box Extension 1-gang Malleable Iron

£65.92  / €73.25

In Stock
Brand:
Appleton Electric
Model:
FS-1EXT
Item:
AA2JGD
Cross Reference:
10L110
APPLETON ELECTRIC
UL

Product Specifications:

More Information
Item

Cast Box Extension

Color

Gray

Depth

1 In.

Height

4.56 In.

Material

Malleable Iron

Mounting Orientation

Horizontal or Vertical

Number of Gangs

1

Type

Extension

Width

2.81 In.

Ship weight (kg)
0.33
Ship height (cm)
3.81
Ship length (cm)
12.19
Ship width (cm)
7.62
HS code
7325100080
Country of Origin
Mexico