-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Barrel Swivel |
---|---|
Eye Inside Dia. | 1/4" |
Finish | Polished |
Material | 316 Stainless Steel |
Overall Length | 2 3/32" |
Pin Style | Slotted Head |
---|---|
Swivel Type | Fork and Fork |
Trade Size | 3/8" |
Width Between Eyes | 2-1/8" |
Working Load Limit | 3740 lb. |
Height (cm) | 2.54 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 5.08 |
HS Code | 7326908588 |
---|---|
Country Of Origin | AU |
Weight (kg) | 0.0675 |
Please note that the item you have bought is a 115V.