Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

APPROVED VENDOR 6FFY1 Felt Bob Soft Mp-11 1 x 1 L

£5.00  / €5.55

In Stock
Brand:
Approved Vendor
Model:
6FFY1
Item:
AE8TND

Product Specifications:

More Information
Item

Mounted Felt Bob

Density

Soft

Head Dia.

1"

Head Length

1"

Max. RPM

35,000

Shank Dia.

1/8"

Shape

Cylinder

Ship weight (kg)
0.01
Ship height (cm)
3.05
Ship length (cm)
5.84
Ship width (cm)
3.05
HS code
5911900080
Country of Origin
United States