Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

MONOPRICE 4118 Cable Coupler S Video Blue

£2.46  / €2.73

In Stock
Brand:
Monoprice
Model:
4118
Item:
AE8FVX
Cross Reference:
6CZT0
MONOPRICE

Product Specifications:

More Information
Item

Video Adapter

Cable Type

S-Video

Color

Blue

Connection

S Video, Female to Female

Number of Ports

2

Ship weight (kg)
0.01
Ship height (cm)
1.27
Ship length (cm)
6.35
Ship width (cm)
1.27
HS code
8536694020
Country of Origin
China