Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

APPROVED VENDOR WWGSK27-1 Key Stock Step 12 Inch Length

£78.49  / €87.21

In Stock
Brand:
Approved Vendor
Model:
WWGSK27-1
Item:
AE6ZLA
Cross Reference:
5WA60

Product Specifications:

More Information
Item

Step Key Stock

Bottom Width

7/8"

Dimension A

1"

Dimension B

1/2"

Dimension C

7/8"

Dimension D

7/16"

Finish

Zinc

Length

12"

Length Tolerance

-0.125"

Material

Medium Carbon Steel

Rockwell Hardness

B85

Tensile Strength

64,000 PSI

Top Step Height

1/2"

Top Width

1"

Type

1

Ship weight (kg)
1.36
Ship height (cm)
2.29
Ship length (cm)
30.48
Ship width (cm)
2.54
HS code
7228608000
Country of Origin
United States

Product Detail:

  • Lower Step Height (In.) (7/16")