Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

VIKING 406BK-XXXL Jacket No Insulation Black 3xl

£74.17  / €82.41

In Stock
Brand:
Viking
Model:
406BK-XXXL
Item:
AA2HHV
Cross Reference:
10K297
VIKING

Product Specifications:

More Information
Item

Jacket

Closure Type

Zipper

Color

Black

Fits Chest Size

55"

Gender

Men's

Insulated

No

Length

38"

Material

Polyester

Number of Inside Pockets

2

Number of Outside Pockets

4

Size

3XL

Ship weight (kg)
0.93
Ship height (cm)
3.81
Ship length (cm)
67.31
Ship width (cm)
40.64
HS code
6101302010
Country of Origin
China