Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

VIKING 406BK-XXL Jacket No Insulation Black 2xl

£74.17  / €82.41

In Stock
Brand:
Viking
Model:
406BK-XXL
Item:
AA2HHU
Cross Reference:
10K296
VIKING

Product Specifications:

More Information
Item

Jacket

Closure Type

Zipper

Color

Black

Fits Chest Size

51"

Gender

Men's

Insulated

No

Length

37"

Material

Polyester

Number of Inside Pockets

2

Number of Outside Pockets

4

Size

2XL

Ship weight (kg)
0.88
Ship height (cm)
3.81
Ship length (cm)
64.77
Ship width (cm)
40.64
HS code
6101302010
Country of Origin
China