Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

VIKING 406BK-L Jacket No Insulation Black L

£71.74  / €79.71

In Stock
Brand:
Viking
Model:
406BK-L
Item:
AA2HHR
Cross Reference:
10K294
VIKING

Product Specifications:

More Information
Item

Jacket

Closure Type

Zipper

Color

Black

Fits Chest Size

43"

Gender

Men's

Insulated

No

Length

35"

Material

Polyester

Number of Inside Pockets

2

Number of Outside Pockets

4

Size

L

Ship weight (kg)
0.79
Ship height (cm)
3.81
Ship length (cm)
59.69
Ship width (cm)
40.01
HS code
6101302010
Country of Origin
China