Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

VIKING 406BK-S Jacket No Insulation Black S

£71.74  / €79.71

In Stock
Brand:
Viking
Model:
406BK-S
Item:
AA2HHP
Cross Reference:
10K292
VIKING

Product Specifications:

More Information
Item

Jacket

Closure Type

Zipper

Color

Black

Fits Chest Size

37"

Gender

Men's

Insulated

No

Length

37"

Material

Polyester

Number of Inside Pockets

2

Number of Outside Pockets

4

Size

S

Ship weight (kg)
0.73
Ship height (cm)
3.81
Ship length (cm)
54.61
Ship width (cm)
36.83
HS code
6101302010
Country of Origin
China