Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

ACCUFORM SIGNS KDD474 Gate Valve Lockout Fits Size 10 To 13

£46.40  / €51.55

In Stock
Brand:
Accuform Signs
Model:
KDD474
Item:
AA2HFD
Cross Reference:
10K126
ACCUFORM SIGNS
CFR

Product Specifications:

More Information
Item

Gate Valve Lockout

Color

Red

Fits Handle Size

10" to 13"

Height

3-1/2"

Material

Plastic

Max. Number of Padlocks

3

Max. Valve Handle Thickness

13"

Padlock Shackle Max. Dia.

5/16"

Temp. Range

0 Degrees to 250 Degrees F

Width

13"

Ship weight (kg)
1.37
Ship height (cm)
10.16
Ship length (cm)
39.37
Ship width (cm)
34.29
HS code
3926909980
Country of Origin
United States