Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

ACCUFORM SIGNS KDD472 Gate Valve Lockout Fits Size 5 To 6-1/2

£26.65  / €29.61

In Stock
Brand:
Accuform Signs
Model:
KDD472
Item:
AA2HFB
Cross Reference:
10K124
ACCUFORM SIGNS
CFR

Product Specifications:

More Information
Item

Gate Valve Lockout

Color

Red

Fits Handle Size

5" to 6-1/2"

Height

2"

Material

Plastic

Max. Number of Padlocks

3

Max. Valve Handle Thickness

6-1/2"

Padlock Shackle Max. Dia.

5/16"

Temp. Range

0 Degrees to 250 Degrees F

Width

7

Ship weight (kg)
0.37
Ship height (cm)
6.35
Ship length (cm)
21.59
Ship width (cm)
19.05
HS code
3926909980
Country of Origin
United States