Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

ACCUFORM SIGNS KDD471 Gate Valve Lockout Fits Size 2-1/2 To 5

£18.50  / €20.56

In Stock
Brand:
Accuform Signs
Model:
KDD471
Item:
AA2HFA
Cross Reference:
10K123
ACCUFORM SIGNS
CFR

Product Specifications:

More Information
Item

Gate Valve Lockout

Color

Red

Fits Handle Size

2-1/2" to 5"

Height

2"

Material

Plastic

Max. Number of Padlocks

3

Max. Valve Handle Thickness

5"

Padlock Shackle Max. Dia.

5/16"

Temp. Range

0 Degrees to 250 Degrees F

Width

5-1/2"

Ship weight (kg)
0.23
Ship height (cm)
6.35
Ship length (cm)
17.78
Ship width (cm)
13.97
HS code
3926909980
Country of Origin
United States