Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

ACCUFORM SIGNS KDD470 Gate Valve Lockout Fits Size 1 To 2-1/2

£11.69  / €12.98

In Stock
Brand:
Accuform Signs
Model:
KDD470
Item:
AA2HEZ
Cross Reference:
10K122
ACCUFORM SIGNS
CFR

Product Specifications:

More Information
Item

Gate Valve Lockout

Color

Red

Fits Handle Size

1" to 2-1/2"

Height

1"

Material

Plastic

Max. Number of Padlocks

1

Max. Valve Handle Thickness

2-1/2"

Padlock Shackle Max. Dia.

5/16"

Temp. Range

0 Degrees to 250 Degrees F

Width

3

Ship weight (kg)
0.06
Ship height (cm)
3.81
Ship length (cm)
11.43
Ship width (cm)
8.89
HS code
3926909980
Country of Origin
United States