Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

BRADY 142541 Billing Dept Sign 10 x 7 Inch Stainless Steel

£7.14  / €7.93

In Stock
Brand:
Brady
Model:
142541
Item:
AA6JNT
Cross Reference:
14C007
BRADY

Product Specifications:

More Information
Item

Hospital Sign

Color

Black/White

Height

10"

Legend Style

Text and Symbol

Material

Self-Adhesive Polyester

Thickness

0.010"

Width

7"

Ship weight (kg)
0.02
Ship height (cm)
25.40
Ship length (cm)
0.03
Ship width (cm)
17.78
HS code
3919905060
Country of Origin
United States