Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

CALDWELL PC-1 Pipe Carrier Tea Cup Cap 13tons Dia2.75

£162.96  / €181.07

In Stock
Brand:
Caldwell
Model:
PC-1
Item:
AE4XUL
Cross Reference:
5NVT0
CALDWELL
ASME

Product Specifications:

More Information
Item

Tea Cup Pipe Carrier

Capacity

26,000 lb.

Overall Height

5-3/4"

Overall Width

6"

Ship weight (kg)
5.90
Ship height (cm)
20.32
Ship length (cm)
20.32
Ship width (cm)
20.32
HS code
8431410080
Country of Origin
United States

Product Detail:

  • Pipe Lifting Hole Diameter (2-3/4")
  • Recommended Lifting Sling (Mfr. No. LS-1, LS-1.1/8, LS-1.1/4)