Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

APPROVED VENDOR GGS_16610 Sliders Kit Reusable Multi-size

£40.20  / €44.66

In Stock
Brand:
Approved Vendor
Model:
GGS_16610
Item:
AA2HDN
Cross Reference:
10K003

Product Specifications:

More Information
Item

Sliders

Color

Beige/Black

Diameter

3-1/2", 7"

For Use On

Tables,Desks,Bookcases,Sofas,Beds

Height

5/8", 7/16"

Length

9"

Material

Plastic and Foam and Felt

Shape

Rectangle/Round

Type

Foam Cushion

Width

2-1/2"

Ship weight (kg)
0.54
Ship height (cm)
7.37
Ship length (cm)
30.99
Ship width (cm)
27.43
HS code
6307909889
Country of Origin
China