Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

IRWIN VISE-GRIP OF9 Oil Filter/pvc Pipe Pliers 9 L 4 Inch Open

£18.96  / €21.07

In Stock
Brand:
Irwin Vise-grip
Model:
OF9
Item:
AA2HCE
Cross Reference:
10J896
IRWIN VISE-GRIP

Product Specifications:

More Information
Item

Oil Filter and PVC Pipe Pliers

Handle Color

Blue/Yellow

Handle Type

Dipped

Jaw Length

1-3/4"

Jaw Width

4"

Material

Nickle Chromium

Max. Jaw Opening

4"

Nose Type

Spanner

Overall Length

9"

Tether Capable

Standard Tool (Accessory Needed for Tethering)

Tip Width

1/2"

Ship weight (kg)
0.24
Ship height (cm)
7.87
Ship length (cm)
28.45
Ship width (cm)
10.92
HS code
8203206030
Country of Origin
China