Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

IRWIN VISE-GRIP 8107ZR Locking C-clamp Set 4 Sizes 8 Pcs

£229.31  / €254.79

In Stock
Brand:
Irwin Vise-grip
Model:
8107ZR
Item:
AA2HBR
Cross Reference:
10J871
IRWIN VISE-GRIP
ANSI

Product Specifications:

More Information
Item

Locking C-Clamp Set

Capacity

2-1/8, 3-3/8, 9-1/2"

Characteristics

Vise-Grip, Lifetime Guaranteed

Finish

Chrome

Material

Alloy Steel, Nickel Plated

Number of Pieces

8

Screw Mechanism

Yes

Size

6, 11, 18, 24"

Throat Depth

1-1/2, 2-5/8"

Type

Plier

Ship weight (kg)
8.69
Ship height (cm)
33.27
Ship length (cm)
63.50
Ship width (cm)
24.13
HS code
8205700090
Country of Origin
China