Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

IRWIN VISE-GRIP 45619 Locking C-clamp Set AD8DHL With Pads 2 Pcs

£36.96  / €41.06

In Stock
Brand:
Irwin Vise-grip
Model:
45619
Item:
AA2HBM
Cross Reference:
10J866
IRWIN VISE-GRIP
ANSI

Product Specifications:

More Information
Item

Locking C-Clamp Set

Capacity

4-1/2"

Characteristics

Vise-Grip, Lifetime Guaranteed

Finish

Chrome

Material

Heat Treated Nickel Plated Alloy Steel

Number of Pieces

2

Screw Mechanism

Yes

Size

9"

Throat Depth

4-3/4"

Type

Plier

Ship weight (kg)
0.91
Ship height (cm)
3.81
Ship length (cm)
35.56
Ship width (cm)
15.75
HS code
8205700090
Country of Origin
India